Shop All Tool Lanyards & Tethering
Msa Safety
Tool Tether, 10207285
Mfr # 10207285
Zoro # G200905966
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 10 lb
- Color Clear
- Brand and Series MSA Safety
- Tool End Connection Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207285
- Zoro # G200905966
- Country of Origin Switzerland
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 47 1/5 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Color | Clear |
Brand and Series | MSA Safety |
Tool End Connection | Carabiner |
Series | Tool Tether |
Tether Style | Retractable |
Anchorage End Connection | Carabiner |
Hardware Material | Steel |
Anchorage End Material | Steel |
Tether Material | Polyester |
Weight Capacity | 10 lb |
Tethering Component | Retractable |
For Tool Type | Hand Tools |
Description
The MSA 10207285 Tool Tether is the perfect tool lanyard for your hand tools. It allows you to attach them securely to your belt or waistband. Made of clear polyester webbing, this tool tether can hold up to 10 lb. With a retractable design, it keeps your tools within reach when needed and out of the way when not in use. The carabiner attachment provides easy access to your tools while keeping them secure at all times. It has an anchorage end connection with a carabiner and steel hardware material. The MSA 10207285 Tool Tether is just what you need for keeping your tools organized and close by when working on any project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 4", Carbide Grit Hole Saw (G064)
- TITAN Hex Bit Socket, 1/2" Drive, 13mm, Chrome (15613)
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- HYDRO-HANDLE Polishing Pad Set, Resin, 3 in. (Z3SET)
- MSA SAFETY Tool Tether, 10207286 (10207286)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- ERGODYNE Lanyard Kit, 51"L, 2 lb. Max. Working Load (3190)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3003)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L (1500115)
- ERGODYNE 3002 Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner (19302)
- Msa Safety Tool Lanyards & Tethering