Shop All Confined Space Entry Equipment
Msa Safety
T-Base Extension
Mfr # A2305-16
Zoro # G400830136
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Standards ANSI Z359.18-2017, OSHA
- Confined Space Component Vehicle Hitch Mount
- Color Silver
- Series XTIRPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # A2305-16
- Zoro # G400830136
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Height | 1/4 in |
Details
Finish | Zinc Plated |
Standards | ANSI Z359.18-2017, OSHA |
Confined Space Component | Vehicle Hitch Mount |
Color | Silver |
Series | XTIRPA |
Weight Capacity | 360 lb |
Mast Style | Lower Mast Extension |
Brand and Series | MSA Safety XTIRPA |
For Use With | Davit Arm, Mast |
Confined Space Item | Hitch Mount System |
Material | Steel |
Compatible Component | T-Base |
Entry Orientation | Vertical |
Anchorage Point Rating | 5,000 lb |
Item | T-Base Extension |
Description
T-Base Extension, Height 1/4 in, Color Silver, For Use With Davit Arm, Mast, Tensile Strength Not Applicable, Compatible Component T-Base, Finish Zinc Plated, Confined Space Component Vehicle Hitch Mount, Weight Capacity 360 lb, Material Steel, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Confined Space Item Hitch Mount System, Mast Style Lower Mast Extension, Series XTIRPA, Standards ANSI Z359.18-2017, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 7, PR (11-812)
- ZORO SELECT Hand Stamp, 3/8 In, Number Set (20Y594)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24DA (R5-2-24DA)
- MSA SAFETY Davit Arm, 24" Reach, IX (IN-2210)
- MSA SAFETY Mast Extension (IN-2109)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- MSA SAFETY Confined Space Kit (10163033)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- Msa Safety Confined Space Entry Equipment