Shop All Supplied Air Systems
Msa Safety
Supplied Air Respirator, Full Facepiece
Mfr # 10108496
Zoro # G603613864
product price: $2,441.99
/ea
Free Shipping & Returns
$2,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type SAR System
- Application General Purpose
- Headgear Included Yes
- Number of Suspension Points 4
- Includes 50 ft Hose, Advantage 4000 Facepiece, Cylinder, Hard Case, Nylon Strap Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10108496
- Zoro # G603613864
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Headgear Size | M |
Mask Size | M |
Size | M |
Details
System Type | SAR System |
Application | General Purpose |
Headgear Included | Yes |
Number of Suspension Points | 4 |
Includes | 50 ft Hose, Advantage 4000 Facepiece, Cylinder, Hard Case, Nylon Strap Harness |
Series | PremAire Cadet |
Air Source | Compressed Air Cylinder |
Escape Bottle Duration | 5 min |
Headgear Type | Full Facepiece |
Respirator Type | Type C |
For Use With | Compressed Air |
Includes Escape Bottle | Yes |
Item | Airline Respirator |
Couplers | Hansen |
Fittings | Hansen |
Cylinder Material | Aluminum |
Pressure | 2,216 psi |
Headgear Material | Hycar Rubber (Facepiece), Polyester Net (Head Harness) |
Standards | NIOSH Approved |
Brand and Series | MSA PremAire Cadet |
For IDLH | Yes |
Description
Airline Respirator, Type C, Includes 50 ft Hose, Advantage 4000 Facepiece, Cylinder, Hard Case, Nylon Strap Harness, Full Facepiece, Headgear Size M, MSA PremAire Cadet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- GVS-RPB Hygiene (NV3-736-A20)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9394L)
- BULLARD CAB Air Filtration System, 125 psi, 50 CFM (CAB50IRHA)
- ALLEGRO INDUSTRIES Ambient Air Pump, 0 to 10 psi, 5.5 AC (9806 OBAC)
- ALLEGRO INDUSTRIES Ambient Air Pump, 8.3 AC, 115VAC (9821 OBAC)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9210-02)
- 3M (7010342055) AIR BREATHING SYSTEM (3M49831)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- Msa Safety Supplied Air Systems