Shop All Supplied Air Systems
Msa Safety
Supplied Air Respirator, Full Facepiece
Mfr # 10092036
Zoro # G603586519
product price: $2,376.99
/ea
Free Shipping & Returns
$2,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type SAR System
- Application General Purpose
- Headgear Type Full Facepiece
- Couplers Hansen
- Includes Advantage 4000 Facepiece, Cylinder, Nylon Strap Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10092036
- Zoro # G603586519
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Mask Size | M |
Headgear Size | M |
Size | M |
Details
System Type | SAR System |
Application | General Purpose |
Headgear Type | Full Facepiece |
Couplers | Hansen |
Includes | Advantage 4000 Facepiece, Cylinder, Nylon Strap Harness |
Headgear Material | Hycar Rubber (Facepiece), Polyester Net (Head Harness) |
For IDLH | Yes |
Respirator Type | Type C |
Headgear Included | Yes |
Air Source | Compressed Air Cylinder |
Standards | CGA C-7.1 Grade D, NIOSH Approved |
Cylinder Material | Aluminum |
Fittings | Hansen |
Includes Escape Bottle | Yes |
Brand and Series | MSA PremAire Cadet |
Pressure | 2,216 psi |
Item | Airline Respirator |
Escape Bottle Duration | 10 min |
Number of Suspension Points | 4 |
Series | PremAire Cadet |
For Use With | Compressed Air |
Description
Airline Respirator, Type C, Includes Advantage 4000 Facepiece, Cylinder, Nylon Strap Harness, Full Facepiece, Headgear Size M, MSA PremAire Cadet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9)
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235658)
- 3M Belt, for 3M Adflo PAPR Systems (35-0099-14)
- DELTA PLUS ELVEX Proguard Woodsman's Helmet with Nylon Mesh Visor (CU-60R)
- MSA SAFETY Supplied Air Respirator, Full Facepiece (10108496)
- ALLEGRO INDUSTRIES Twoworker Tyvek Hood System, 100 Hose (9230-02)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- HONEYWELL NORTH Supplied Air System, Univ., 5min, Harness (P968413)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9205-02)
- Msa Safety Masks & Respiratory Protection