Shop All Supplied Air System Accessories
Msa Safety
Supplied Air Respirator
Mfr # 10087897
Zoro # G803562696
product price: $1,904.99
/ea
Free Shipping & Returns
$1,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressed Air
- Includes Cylinder, Nylon Strap Harness
- System Type SAR System
- Air Source Compressed Air Cylinder
- Includes Headgear No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10087897
- Zoro # G803562696
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Airline Respirator |
For Use With | Compressed Air |
Includes | Cylinder, Nylon Strap Harness |
System Type | SAR System |
Air Source | Compressed Air Cylinder |
Includes Headgear | No |
Application | General Purpose |
Includes Escape Bottle | Yes |
Series | PremAire Cadet |
Operating Pressure | 70 to 90 psi |
Pressure | 2,216 psi |
Brand and Series | MSA PremAire Cadet |
Cylinder Material | Aluminum |
Headgear Included | No |
Respirator Type | Type C |
Escape Bottle Duration | 10 min |
For IDLH | Yes |
Standards | CGA C-7.1 Grade D, NIOSH Approved |
Product Type | Supplied Air Respirator |
Description
Airline Respirator, Type C, Includes Cylinder, Nylon Strap Harness, MSA PremAire Cadet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG557L)
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- MSA SAFETY Exhalation Valve Seat (461958)
- MSA SAFETY Exhalation Valve Cover (82382)
- MSA SAFETY Exhalation Valve (78703)
- MSA SAFETY Push to Connect Adapter (10065329)
- MSA SAFETY Inhalation Valve Seat (459711)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- ALLEGRO INDUSTRIES Outer Lens, PK50 (NV2031)
- Msa Safety Supplied Air System Accessories