Shop All Confined Space Entry Equipment
Msa Safety
Stabilizer, Manhole Guard, IX
Mfr # A2108-18
Zoro # G0729692
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Aluminum
- Height 16 in
- Length 20 1/2 in
- For Use With Davit Arm and Manhole Guard System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # A2108-18
- Zoro # G0729692
- UPC # 641817096826
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Height | 16 in |
Length | 20 1/2 in |
Width | 15 in |
Details
Item | Stabilizer,Manhole Guard,IX |
Color | Yellow |
Material | Aluminum |
For Use With | Davit Arm and Manhole Guard System |
Series | XTIRPA |
Brand and Series | MSA Safety XTIRPA |
Confined Space Component | Manhole Guard |
Rescue Lanyard Type | Harness |
Accessory Type | Stabilizer |
Includes Tie-Off Anchor Point | No |
Description
Stabilizer,Manhole Guard,IX, Accessory Type Stabilizer, Includes Tie-Off Anchor Point No, Length 20 1/2 in, Color Yellow, For Use With Davit Arm and Manhole Guard System, Confined Space Component Manhole Guard, Material Aluminum, Width 15 in, Height 16 in, Rescue Lanyard Type Harness, Series XTIRPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Dosage Line 3/8" x 1-1/2" Clear w/Red (SANTW-0232)
- DEWALT Over-the-Head Ear Muffs, 25, Yellow / Black (DPG15)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- STORM CREEK The Shield Neck Gaiter (1920)
- MSA SAFETY Upper Davit Mast, Yellow, Fiberglass (SFP675012)
- MSA SAFETY Tripod (10102002)
- MSA SAFETY Pole Hoist, 48-72", IX (IN-2337)
- MSA SAFETY Mast, Yellow, Aluminum (IN-2240)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Workman Mounting Brackets (IN-2404)
- 3M DBI-SALA Advanced Winch (8518560)
- Msa Safety Confined Space Entry Equipment