Shop All Gas Detection Accessories
Msa Safety
Smart Charger, 5-Device, Polycarbonate
Mfr # 10242927
Zoro # G310981898
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALTAIR io(TM) 4 Gas Detection Wearable
- Features 5-Device Charger, wall plug in charger
- Includes Charger Station, Power Supply
- Housing Material Polycarbonate
- Product Type Smart Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10242927
- Zoro # G310981898
- UPC # 641817226261
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Overall Height | 5.76 in |
Overall Width | 5.43 in |
Overall Length | 12.13 in |
Details
Item | Smart Charger |
For Use With | ALTAIR io(TM) 4 Gas Detection Wearable |
Features | 5-Device Charger, wall plug in charger |
Includes | Charger Station, Power Supply |
Housing Material | Polycarbonate |
Product Type | Smart Charger |
Operating Temperature - Maximum | 104 Degrees F |
Sub-Brand | ALTAIR io(TM) |
Operating Temperature - Minimum | 32 Degrees F |
Battery Life | 16 hr, 17 hr |
Series | ALTAIR io(TM) 4 Gas Detection Wearable |
Charging Time | 2 hr |
Description
Smart Charger, Product Type Smart Charger, Features 5-Device Charger, wall plug in charger, Series ALTAIR io(TM) 4 Gas Detection Wearable, Sub-Brand ALTAIR io(TM), Battery Size Not Applicable, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 32 Degrees F, Charging Time 2 hr, For Use With ALTAIR io(TM) 4 Gas Detection Wearable, Housing Material Polycarbonate, Includes Charger Station, Power Supply, Mounting Location Not Applicable, Overall Height 5.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- HILLMAN 6" Stencil Set (839728)
- SOUND SEAL Noise Absorber, Quilted 2 In Thick (210R)
- MSA SAFETY Sampling Line, Silicone Rubber, 1/4x25 ft. (10040664)
- MSA SAFETY Replacement Sensor, Detects NO2, CO (10121217)
- MSA SAFETY Reactive Gas Maintenance Kit (10114950)
- MSA SAFETY Automated Test System, 100-240VAC (10128626)
- MSA SAFETY Sample Line, PTFE, 10 ft. (10049058)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- Msa Safety Gas Detection