Shop All Anchorage Connectors
Msa Safety
Sliding Beam Anchor, Temp, 4 to 13-1/2 In
Mfr # 10144431
Zoro # G5248853
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Includes Instruction Manual
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10144431
- Zoro # G5248853
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 13 1/2 in |
Fits Beam Size | 4 in to 13-1/2 in L |
Width | 1 in |
Depth | 3 in |
For Flange Width Range | 4 in to 13 1/2 in |
For Max. Flange Width | 13 1/2 in |
For Min. Flange Width | 4 in |
Ring Diameter | 3 in |
For Maximum Flange Width | 13 1/2 in |
For Minimum Flange Width | 4 in |
Description
Sliding Beam Anchor, Length 13 1/2 in, For Maximum Rail Weight 400 lb, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 3 in, Attachment Point Swivel D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width 13 1/2 in, For Minimum Flange Width 4 in, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Leather Knee Pads (WL071)
- BULLDOG BDW 2000MH, 2000W Metal Halide Light Tower with Winch (P16000W)
- ZORO SELECT Flagging Tape, White/Grn, 300ft x 1-3/8In (PDWG-200)
- MSA SAFETY Visor, Polycarb, Clear, 8x17 In (10115837)
- MSA SAFETY Sliding Beam Anchor, Temp, 14 to 23-1/2 In (10144432)
- MSA SAFETY Anchorage Connector, Permanent, 5000 lb. (10144957)
- MSA SAFETY Anchor Connector Sling (10001609)
- MSA SAFETY Anchorage Connector, Zinc Plated Steel (506632)
- MSA SAFETY Anchorage Sling, Nylon.72 In L (SFP2267406)
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075-S)
- Msa Safety Fall Protection