Shop All Single-Gas Detectors
Msa Safety
Single Gas Detector, Phosphine
Mfr # 10076735
Zoro # G6545156
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Phosphine
- Operating Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- Gas Type PH3
- Alarm Setting High 1 ppm, Low 0.3 ppm
- Standards AEx ia IIC T4, ATEX II 2G Ex ia IIC T4, Ex ia IIC T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10076735
- Zoro # G6545156
- UPC # 403279220115
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 2/5 in |
Width | 2 in |
Depth | 1 in |
Battery Size | 2CR |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Phosphine, Communication Protocol Peer to Peer, Series ALTAIR Pro, Battery Size 2CR, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Impact Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting High 1 ppm, Low 0.3 ppm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Cone with Collar, 42inH, Ornge (03-770-42-64OW)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B210-300)
- SENSIT TECHNOLOGIES SENSIT Single-Gas Detector, O (P100)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- Msa Safety Gas Detection