Shop All Single-Gas Detectors
Msa Safety
Single Gas Detector, Chlorine Dioxide
Mfr # 10076717
Zoro # G6430331
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine Dioxide
- Operating Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- Gas Type ClO2
- Alarm Setting High 0.3 ppm, Low 0.1 ppm
- Standards AEx ia IIC T4, ATEX II 2G Ex ia IIC T4, Ex ia IIC T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10076717
- Zoro # G6430331
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 2/5 in |
Width | 2 in |
Depth | 1 in |
Battery Size | 2CR |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Chlorine Dioxide, Communication Protocol Peer to Peer, Series ALTAIR Pro, Battery Size 2CR, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Impact Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting High 0.3 ppm, Low 0.1 ppm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10 (U3-1416-RA_14X10)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BY)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Yellow, Men's Size 8-9, Women's Size 10-11, 1 Pair (TTM)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- BOSCH Tracer Gas Leak Detector Service Kit (LD9-TGKIT)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- FIREBOY Propane Fume Detector, Dual Channel w/Solenoid Valve Control & 2 Sensor (P-2BS-R)
- MABIS Mabis 04-174-021 Self-Taking Home Blood Pressure Kit - Black (04-174-021)
- Msa Safety Gas Detection