Shop All Single-Gas Detectors
Msa Safety
Single Gas Detector, Carbon Monoxide
Mfr # 10092522
Zoro # G6938032
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Operating Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- Gas Type CO
- Alarm Setting High 100 ppm, Low 25 ppm
- Standards ATEX II 2G EEx ia IIC T4, Ex ia IIC T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10092522
- Zoro # G6938032
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 2/5 in |
Width | 2 in |
Depth | 1 in |
Manufacturer Warranty Length | 2 yr |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Communication Protocol Peer to Peer, Series ALTAIR, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting High 100 ppm, Low 25 ppm, Alarm Volume Level 95 dB @ 11.8 in, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- HEXARMOR Safety Gloves, PR (4066-S (7))
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- MSA SAFETY Single Gas Detector, Oxygen (10092523)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- SENSIT TECHNOLOGIES SENSIT Single-Gas Detector, O (P100)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- Msa Safety Single-Gas Detectors