Shop All Lanyards and Lifelines
Msa Safety
Shock Absorbing Lanyard, Twin Leg, 6 ft., L
Mfr # 10207254
Zoro # G1157769
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Snaphook
- Series V-SERIES(TM) Anti-Corrosion
- Number of Legs 2
- Anchorage End Connection Type Snap Hook
- RFID Equipped No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207254
- Zoro # G1157769
- UPC # 641817193594
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Harness Connection Gate Opening Size | 13/16 in |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1173-EG_12x18 (T1-1173-EG_12x18)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-ZC-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10190398)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- MSA SAFETY Personal Fall Limiter (VTOHG-031-ZM-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- Msa Safety Lanyards and Lifelines