Shop All Lanyards and Lifelines
Msa Safety
Shock Absorbing Lanyard, SS Snap, S, 6 ft.
Mfr # 10207255
Zoro # G1157242
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Stainless Steel Snap Hook
- Color Black
- Series V-SERIES(TM) Anti-Corrosion
- Adjustable Length No
- Harness End Connection Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207255
- Zoro # G1157242
- UPC # 641817193600
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Harness Connection Gate Opening Size | 13/16 in |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Hot Work, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Stainless Steel, Harness End Connection Material Stainless Steel, Maximum Working Length 6 ft, Lanyard Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- LUNDMARK All Wax High Gloss Anti-Slip Floor Wax Liquid 1 gal (3201G01-2)
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Blk, PR1 (30009)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PB-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RD-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DE-A)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211486)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- Msa Safety Fall Protection