Shop All Lanyards and Lifelines
Msa Safety
Shock Absorbing Lanyard, Single Leg, 12ft.
Mfr # 10211486
Zoro # G1955638
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Brand and Series MSA V-SERIES
- Harness End Connection Snap Hook
- Visual Load Indicator Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10211486
- Zoro # G1955638
- UPC # 641817201787
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Harness Connection Gate Opening Size | 13/16 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Nylon, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Freeze Proof Valve (FPV-7000)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219293)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219292)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- Msa Safety Fall Protection