Shop All Lanyards and Lifelines
Msa Safety
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 10023485
Zoro # G5967141
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Hook Type Snap Hook
- Visual Load Indicator Yes
- Anchorage Hook Type Snap Hook
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10023485
- Zoro # G5967141
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Extended Fall Length | 9 ft. 6" |
Strap Width | 1" |
Cable Dia. | 7/32" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft, Series Thermatek(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD PINK CRYO-GLOVES(R) MIDARM LG, PR (P-MAL)
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- NMC Four Digit 2735 Placard, Pk50 (DL120TB50)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (74-045)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-ZC-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-031-NG-A)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- Msa Safety Lanyards and Lifelines