Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 2Legs
Mfr # VSOHW-012-QC-A
Zoro # G007167185
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SRL Housing Material Glass-Filled Nylon
- Number of Legs 2
- Visual Load Indicator Yes
- Color Black, Green
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSOHW-012-QC-A
- Zoro # G007167185
- UPC # 641817264577
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Diameter | 3 5/8 mm |
Lifeline Width | 1 in |
Lifeline Length | 6 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F57)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551F0005YL)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PA-A)
- MSA SAFETY V-TEC Mini Single Leg Personal Fall Limiter, 400 lb Load, 6 ft L (63011-00C)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- Msa Safety Lanyards and Lifelines