Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 2Legs
Mfr # VSOHW-012-QB-A
Zoro # G607167196
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Visual Load Indicator Yes
- Number of Legs 2
- Series V-SHOCK Personal Fall Limiter
- Color Black, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSOHW-012-QB-A
- Zoro # G607167196
- UPC # 641817264553
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 1 in |
Lifeline Diameter | 3 5/8 mm |
Lifeline Length | 6 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- WOLVERINE Size 13 Men's 6" Work Boot Steel Work Boot, Dark Brown (W10633)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NB-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192051)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219293)
- MSA SAFETY Self-Retracting Lifeline, 30 ft L, 1Leg (VSLEG-101-NE-A)
- GUARDIAN EQUIPMENT Halo LE, 30 ft.L Self Retracting Lifeline (10925)
- Msa Safety Fall Protection