Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 2Legs
Mfr # VSLEW-012-PJ-A-TB
Zoro # G607167233
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Glass-Filled Nylon
- Series V-SHOCK EDGE Leading Edge Personal Fall Limiter
- Color Black, Green
- Number of Legs 2
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSLEW-012-PJ-A-TB
- Zoro # G607167233
- UPC # 641817264065
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Lifeline Width | 1 in |
Lifeline Diameter | 3 5/8 mm |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Haws Sp12 Eyewash Head W/Nozzle (SP12)
- SAFETY WORKS Glasses Sfty Bifocal Blk/Clear (CBKH20/10061648)
- KONG USA Harness Stainless Steel Kl Screw Sleeve 80 Kn 15 Ce (5360800C3KK)
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- MSA SAFETY Lanyard, 6 ft., Gray (10193943)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 6 ft., Series: V-Series (10206833)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- Msa Safety Fall Protection