Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 1Leg
Mfr # VSOHW-011-NJ-O-TB
Zoro # G107167245
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Series V-SHOCK(R) Personal Fall Limiter
- Weight Capacity 310 lb
- Number of Legs 1
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSOHW-011-NJ-O-TB
- Zoro # G107167245
- UPC # 641817264492
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Length | 6 ft |
Details
Anchoring Location | Overhead Only |
Series | V-SHOCK(R) Personal Fall Limiter |
Weight Capacity | 310 lb |
Item | Self-Retracting Lifeline |
Number of Legs | 1 |
Harness End Connection | Carabiner |
Anchorage End Connection Type | Tie-Back |
ANSI SRL Type | SRL-P |
Sealed | No |
ANSI SRL Class (2014) | Class B |
ANSI SRL Class (2021) | Class 1 |
Lifeline Material | HMPE |
Anchorage End Connection Material | Steel |
Minimum User Weight | 110 lb |
Harness End Connection Material | Steel |
RFID Equipped | Yes |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 110 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Knee Pads, Acidic Green, XL, (103193-320XL)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY4X000100)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- GUARDIAN EQUIPMENT Eyewash Aerator Assembly, PR (AP450-110R)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- HONEYWELL MILLER Stretchable Web Lanyard, 6 ft., Green (219M-Z7/6FTGN)
- Msa Safety Lanyards and Lifelines