Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 1Leg
Mfr # VSOHW-011-NB-A
Zoro # G007167208
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series V-SHOCK(R) Personal Fall Limiter
- Weight Capacity 310 lb
- Anchoring Location Overhead Only
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSOHW-011-NB-A
- Zoro # G007167208
- UPC # 641817264317
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Series | V-SHOCK(R) Personal Fall Limiter |
Weight Capacity | 310 lb |
Item | Self-Retracting Lifeline |
Anchoring Location | Overhead Only |
Number of Legs | 1 |
Anchorage End Connection Type | Snap Hook |
Harness End Connection | Carabiner |
ANSI SRL Type | SRL-P |
Minimum User Weight | 110 lb |
Sealed | No |
Lifeline Material | HMPE |
RFID Equipped | Yes |
ANSI SRL Class (2021) | Class 1 |
ANSI SRL Class (2014) | Class B |
Anchorage End Connection Material | Steel |
Harness End Connection Material | Steel |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 110 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (546X-M)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- DEWALT Reading Glasses, +1.0, Clear, Polycarbonate (DPG59-110D)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- MSA SAFETY Personal Fall Limiter (VTOHG-031-ZM-A)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RF-A)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- Msa Safety Fall Protection