Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 1Leg
Mfr # VSLEW-011-PF-A
Zoro # G607167189
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Green
- Length 6 ft.
- SRL Housing Material Glass-Filled Nylon
- Weight Capacity 310 lb
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSLEW-011-PF-A
- Zoro # G607167189
- UPC # 641817262054
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Width | 1 in |
Lifeline Diameter | 3 5/8 mm |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit (10800)
- BRADY Safety Wire, SS, 30 ft. (38091)
- RED KAP Mens Dungaree Jean (PD80PW 36 32)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192042)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- FALL TECH 6 Ft. Shock Absorbing Lanyard (A8259)
- Msa Safety Lanyards and Lifelines