Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 6 ft L, 1Leg
Mfr # VSLEW-011-PB-A
Zoro # G907167179
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- Anchoring Location Overhead or Foot Level
- SRL Housing Material Glass-Filled Nylon
- Series V-SHOCK EDGE Leading Edge Personal Fall Limiter
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSLEW-011-PB-A
- Zoro # G907167179
- UPC # 641817266267
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Diameter | 3 5/8 mm |
Lifeline Length | 6 ft |
Lifeline Width | 1 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11350)
- BUFFALO Recycled Hvy WT Oil Only Lam Pads, PK100 (91107)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NB-A)
- MSA SAFETY Self Retracting Lanyard, 15.7lb cap, 30ft. (63210-00A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSOHW-012-QC-A)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- Msa Safety Lanyards and Lifelines