Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 50 ft L, 1Leg
Mfr # VSLEG-151-NE-A
Zoro # G107167214
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Visual Load Indicator Yes
- Color Black, Green
- Number of Legs 1
- Series V-SHOCK EDGE Leading Edge Self Retracting Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSLEG-151-NE-A
- Zoro # G107167214
- UPC # 641817271650
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Length | 50 ft |
Lifeline Width | 1 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Diameter | 3 5/8 mm |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT10)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NF-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- MSA SAFETY Self Retracting Lanyard, 15.7lb cap, 30ft. (63210-00A)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP5)
- Msa Safety Fall Protection