Shop All Lanyards and Lifelines
This Product is Discontinued
Msa Safety
Self Retracting Lifeline, 30 ft., Black, Yellow (Discontinued)
Mfr # 10120724
Zoro # G4553184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Harness Connection Carabiner
- Length 30 ft.
- Includes Instruction Manual
- SRL Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10120724
- Zoro # G4553184
- UPC # 641817031476
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Cable Dia. | 3/16" |
Strap Width | 1" |
SRL Length | 30 ft. |
Lifeline Length | 30 ft |
Lifeline Width | 1 in |
Lifeline Diameter | 1/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Workman(R) Self-Retracting Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.