Shop All Lanyards and Lifelines
This Product is Discontinued
Msa Safety
Self Retracting Lifeline, 30 ft., Black, Yellow (Discontinued)
Mfr # 10119507
Zoro # G4530696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized
- Harness Connection Carabiner
- Standards ANSI A10.32, ANSI Z359.1-2007, CSA Z259.0
- Includes Instruction Manual
- Locking Anchorage Connection Hook Type (1) Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10119507
- Zoro # G4530696
- UPC # 641817030745
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
SRL Length | 30 ft. |
Cable Dia. | 3/16" |
Length | 30 ft. |
Lifeline Width | 1 in |
Lifeline Length | 30 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Workman(R) Self-Retracting Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.