Shop All Lanyards and Lifelines
Msa Safety
Self Retracting Lifeline, 20 ft., Clear
Mfr # 63206-00A
Zoro # G9645808
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20 ft.
- Material HMPE/Polyester
- Harness Connection Steel Snap Hook
- SRL Housing Material Polycarbonate
- Standards ANSI Z359.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 63206-00A
- Zoro # G9645808
- UPC # 5056041510607
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Diameter | 3/16" |
Lifeline Length | 20 ft. |
Lifeline Width | 1/8 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815392)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-ZC-A)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MSA SAFETY Personal Fall Limiter (VTOHG-031-ZM-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RE-A)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI (10191756)
- Msa Safety Lanyards and Lifelines