Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 10 ft L, 1Leg
Mfr # VSOHW-031-NF-A
Zoro # G107167191
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SRL Housing Material Glass-Filled Nylon
- Length 10 ft.
- Series V-SHOCK Personal Fall Limiter
- Color Black, Green
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSOHW-031-NF-A
- Zoro # G107167191
- UPC # 641817264843
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Lifeline Length | 10 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Diameter | 3 5/8 mm |
Lifeline Width | 1 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series V-SHOCK Personal Fall Limiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted M 1 pair (3704CM-07.RT)
- ORAFOL 12''X18'' Warning Neighborhood Crime Watch Sign, Aluminium .080, Laminated, Oralite 5900 Reflective (SD4000065)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSM)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193554)
- MSA SAFETY Horizontal Lifeline, 310 lb, 100 ft (10219294)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- Msa Safety Lanyards and Lifelines