Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 10 ft L, 1Leg
Mfr # VSLEW-031-PJ-A-TB
Zoro # G207167206
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Glass-Filled Nylon
- Weight Capacity 310 lb
- Color Black, Green
- Visual Load Indicator Yes
- Anchoring Location Overhead or Foot Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # VSLEW-031-PJ-A-TB
- Zoro # G207167206
- UPC # 641817264188
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 3 5/8 mm |
Lifeline Width | 1 in |
Lifeline Length | 10 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, M (905M)
- CAT Glove Nylon Nitrile Adj Wrst L (CAT017416L)
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-ZC-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- Msa Safety Fall Protection