Shop All Lanyards and Lifelines
Msa Safety
Self-Retracting Lifeline, 10 ft L, 1Leg
Mfr # VSLEW-031-PF-A
Zoro # G507167180
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Anchoring Location Overhead or Foot Level
- Length 10 ft.
- Visual Load Indicator Yes
- SRL Housing Material Glass-Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSLEW-031-PF-A
- Zoro # G507167180
- UPC # 641817264157
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Lifeline Width | 1 in |
Lifeline Length | 10 ft |
Lifeline Diameter | 3 5/8 mm |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 10 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Spats, 12In, Brown, PR (12186)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Washington (WS-D-1824-Washington)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192039)
- MSA SAFETY Lanyard, 6 ft., Gray (10190399)
- MSA SAFETY Horizontal Lifeline, 310 lb, 100 ft (10219294)
- Msa Safety Lanyards and Lifelines