Shop All Lanyards and Lifelines
This Product is Discontinued
Msa Safety
Self Retracting Lifeline, 10 ft., Clear (Discontinued)
Mfr # 63203-00A
Zoro # G9645853
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10 ft.
- Series V-TEC(TM)
- Weight Capacity 310 lb.
- Color Clear
- Material HMPE/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 63203-00A
- Zoro # G9645853
- UPC # 5056041509144
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 10 ft. |
Lifeline Width | 3/4 in |
Lifeline Diameter | 3/16" |
Lifeline Length | 10 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.