Shop All Lanyards and Lifelines
Msa Safety
Self Retracting Lanyard, 8 ft., 310 lb. Weight Capacity
Mfr # 63162-00D
Zoro # G6476957
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PC-ABS / Stainless Steel / Aluminum
- Harness Connection Aluminum Carabiner
- Length 8 ft.
- Series V-EDGE(TM)
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 63162-00D
- Zoro # G6476957
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Details
Material | PC-ABS / Stainless Steel / Aluminum |
Harness Connection | Aluminum Carabiner |
Item | Self Retracting Lanyard |
Series | V-EDGE(TM) |
Weight Capacity | 310 lb. |
Standards | ANSI Z359.14 -2014 (LE) Leading Edge, CSA Z259.2.2-17, OSHA |
Anchoring Location | Overhead or Foot Level |
Anchorage End Connection | Aluminum Carabiner |
Harness End Connection | Aluminum Carabiner |
Description
Self-Retracting Lanyard,V-EDGE,8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- NMC Danger Battery Charging Area Sign, D133AB (D133AB)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-125-342)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 20 ft., Black (63406-00A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- Msa Safety Lanyards and Lifelines