Shop All Lanyards and Lifelines
Msa Safety
Self Retracting Lanyard, 400lb, Carabiner
Mfr # VSOHW-032-QH-A
Zoro # G109944219
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series V-SHOCK(R)
- Number of Legs 2
- Weight Capacity 400 lb
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSOHW-032-QH-A
- Zoro # G109944219
- UPC # 641817264980
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1 in |
Lifeline Length | 10 ft |
Lifeline Width | 1 in |
Details
Color | Gray |
Series | V-SHOCK(R) |
Number of Legs | 2 |
Item | Self Retracting Lanyard |
Weight Capacity | 400 lb |
Anchoring Location | Overhead Only |
SRL Housing Material | Nylon |
ANSI SRL Type | SRL |
Minimum User Weight | 100 lb |
ANSI Standards Met | ANSI Z359.14 |
Rescue Method | Self |
Minimum Weight Capacity | 100 lb |
Lifeline Material | Polyester |
OSHA Standards Met | OSHA 1926.502 |
Anchorage End Connection Type | Snap Hook |
Sealed | No |
Harness End Connection Material | Steel |
Anchorage End Connection Material | Aluminum |
Harness End Connection | Carabiner |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Description
Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material Polyester, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Stop Sign - Basic Floor Sign 20in Diameter Non Slip Floor Sign (FS-STOPBAS-20)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (730-10)
- STECK MANUFACTURING Bigeasy Carrying Case, 32935 (STC32935)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XXL (1530RF-XXL)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NA-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192042)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193554)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- Msa Safety Fall Protection