Shop All Lanyards and Lifelines
Msa Safety
Self Retracting Lanyard, 400lb, Carabiner
Mfr # VSOHW-011-NH-A
Zoro # G109977484
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V-SHOCK(R)
- Number of Legs 1
- SRL Housing Material Nylon
- Color Gray
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # VSOHW-011-NH-A
- Zoro # G109977484
- UPC # 641817264447
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Width | 1 in |
Lifeline Length | 6 ft |
Lifeline Diameter | 1 in |
Description
Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), Rebar Hook Gate Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hard Hat Rack, Finish: Paint (6GLA7)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 6 ft Rolled Rubber Flooring - Black (03-205-W100)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- MSA SAFETY Self-Retracting Lifeline, 30 ft L, 1Leg (VSLEG-101-NE-A)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192039)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- Msa Safety Fall Protection