Shop All Lanyards and Lifelines
Msa Safety
Self Retracting Lanyard, 400lb, Carabiner
Mfr # VSOHW-011-NE-A
Zoro # G109944189
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V-SHOCK(R)
- Anchoring Location Overhead Only
- Number of Legs 1
- Length 6 ft.
- Weight Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VSOHW-011-NE-A
- Zoro # G109944189
- UPC # 641817264379
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Width | 1 in |
Lifeline Length | 6 ft |
Lifeline Diameter | 1 in |
Description
Self Retracting Lanyard, Minimum User Weight 100 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-SHOCK(R), ANSI Standards Met ANSI Z359.14, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PR (92721L)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0001-RD_5X3.5)
- SAS SAFETY KNEE PAD GELPAIR DELUXE (SA7105)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NA-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211486)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RE-A)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- Msa Safety Fall Protection