Shop All Lanyards and Lifelines
Msa Safety
Self Retracting Lanyard, 400 lb Capacity
Mfr # VTOHW-012-RJ-O-TB
Zoro # G110474828
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series V-TEC PFL
- Weight Capacity 400 lb
- Anchoring Location Overhead Only
- Number of Legs 2
- Lifeline Material HMPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VTOHW-012-RJ-O-TB
- Zoro # G110474828
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 6 ft |
Details
Series | V-TEC PFL |
Item | Self Retracting Lanyard |
Weight Capacity | 400 lb |
Anchoring Location | Overhead Only |
Number of Legs | 2 |
Lifeline Material | HMPE |
Harness End Connection | Carabiner |
Harness End Connection Material | Steel |
Sealed | No |
Anchorage End Connection Material | Steel |
RFID Equipped | Yes |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Type | Snap Hook |
Description
Self Retracting Lanyard, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC PFL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- MAPA PROFESSIONAL MAPA® Temp-Tec® NL56 14" Insulated Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 10 (332420)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NA-A)
- MSA SAFETY Self Retracting Lifeline, 20 ft., Clear (63206-00A)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-031-NG-A)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246153)
- Msa Safety Lanyards and Lifelines