Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-012-RE-A
Zoro # G910030903
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rescue Method Self
- Lifeline Diameter 5/8 in
- Series V-TEC Personal Fall Limiter
- Harness End Connection Material Aluminum
- Lifeline Material HMPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VTOHW-012-RE-A
- Zoro # G910030903
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 5/8 in |
Length | 6 ft. |
Details
Rescue Method | Self |
Item | Self Retracing Lanyard |
Series | V-TEC Personal Fall Limiter |
Harness End Connection Material | Aluminum |
Lifeline Material | HMPE |
ANSI SRL Class (2021) | Class 1 |
Weight Capacity | 400 lb |
Anchorage End Connection Type | Swivel Snap Hook |
Anchorage End Connection Material | Steel |
SRL Housing Material | Polycarbonate |
Visual Load Indicator | Yes |
Minimum User Weight | 130 lb |
Color | Gray |
ANSI Standards Met | ANSI Z359.14-21 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchoring Location | Overhead Only |
ANSI SRL Type | SRL |
Harness End Connection | Carabiner |
Number of Legs | 2 |
Minimum Weight Capacity | 130 lb |
RFID Equipped | Yes |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- WHEELER-REX Hydrant Wrench, 1-3/4 In, Steel (8700)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Light Blue (52LD03)
- MSA SAFETY Horizontal Lifeline, 310 lb, 100 ft (10219294)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- MSA SAFETY Self-Retracting Lifeline, 30 ft L, 1Leg (VSLEG-101-NE-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- SAFEWAZE Northstar Classic 65' Cable SRL (FS-FSP1265-G)
- Msa Safety Fall Protection