Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-012-RD-A
Zoro # G910030866
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifeline Diameter 5/8 in
- Weight Capacity 400 lb
- OSHA Standards Met OSHA 1910.140, OSHA 1926.502
- Series V-TEC Personal Fall Limiter
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VTOHW-012-RD-A
- Zoro # G910030866
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 5/8 in |
Lifeline Length | 6 ft |
Details
Weight Capacity | 400 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Series | V-TEC Personal Fall Limiter |
Visual Load Indicator | Yes |
ANSI SRL Type | SRL |
Minimum Weight Capacity | 130 lb |
Rescue Method | Self |
Item | Self Retracing Lanyard |
RFID Equipped | Yes |
Number of Legs | 2 |
Color | Gray |
SRL Housing Material | Polycarbonate |
Lifeline Material | HMPE |
Anchorage End Connection Material | Aluminum |
Minimum User Weight | 130 lb |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Type | Carabiner |
Harness End Connection Material | Aluminum |
ANSI Standards Met | ANSI Z359.14-21 |
Harness End Connection | Carabiner |
Anchoring Location | Overhead Only |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Yellow, 971-HVY (971-HVY)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192042)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219293)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- Msa Safety Lanyards and Lifelines