Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-012-RC-A
Zoro # G310030954
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Polycarbonate
- Lifeline Diameter 5/8 in
- Visual Load Indicator Yes
- Number of Legs 2
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VTOHW-012-RC-A
- Zoro # G310030954
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 5/8 in |
Lifeline Length | 6 ft |
Details
SRL Housing Material | Polycarbonate |
Item | Self Retracing Lanyard |
Visual Load Indicator | Yes |
Number of Legs | 2 |
Anchoring Location | Overhead Only |
ANSI Standards Met | ANSI Z359.14-21 |
Anchorage End Connection Type | Carabiner |
Harness End Connection Material | Aluminum |
ANSI SRL Class (2021) | Class 1 |
Rescue Method | Self |
Harness End Connection | Swivel Carabiner |
RFID Equipped | Yes |
Series | V-TEC Personal Fall Limiter |
ANSI SRL Type | SRL |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Minimum User Weight | 130 lb |
Weight Capacity | 400 lb |
Anchorage End Connection Material | Aluminum |
Minimum Weight Capacity | 130 lb |
Lifeline Material | HMPE |
Color | Gray |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- PIP Reversible Inspection Glove, Mens, PK12 (97-520H)
- TRIMACO Fits Most Blue SuperTuff Non-Skid Shoe Guard, PK 100 (54350)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 11MEN (FQ0007465)
- MSA SAFETY Lanyard, 6 ft., Green (10193129)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10190398)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NB-A)
- 3M PROTECTA Positioning Lanyard, 2 ft., Red (1351001)
- Msa Safety Lanyards and Lifelines