Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-012-RA-A
Zoro # G810030812
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifeline Material HMPE
- Harness End Connection Material Aluminum
- Number of Legs 2
- OSHA Standards Met OSHA 1910.140, OSHA 1926.502
- Harness End Connection Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VTOHW-012-RA-A
- Zoro # G810030812
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 5/8 in |
Lifeline Length | 6 ft |
Length | 6 ft. |
Details
Lifeline Material | HMPE |
Harness End Connection Material | Aluminum |
Number of Legs | 2 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Harness End Connection | Carabiner |
Visual Load Indicator | Yes |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Color | Gray |
Series | V-TEC Personal Fall Limiter |
SRL Housing Material | Polycarbonate |
Minimum Weight Capacity | 130 lb |
ANSI SRL Type | SRL |
Anchorage End Connection Material | Aluminum |
ANSI Standards Met | ANSI Z359.14-21 |
Minimum User Weight | 130 lb |
Item | Self Retracing Lanyard |
Anchoring Location | Overhead Only |
Rescue Method | Self |
Weight Capacity | 400 lb |
Anchorage End Connection Type | Snap Hook |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- ACCUFORM California Hazardous Waste Label, PK100 (MHZWCAEVC)
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- MSA SAFETY Horizontal Lifeline, 310 lb, 100 ft (10219294)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63215-00A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NA-A)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-031-NG-A)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- Msa Safety Fall Protection