Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-011-ZC-A
Zoro # G910030927
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Standards Met OSHA 1910.140, OSHA 1926.502
- Anchorage End Connection Type Carabiner
- Color Gray
- Anchorage End Connection Material Aluminum
- Visual Load Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # VTOHW-011-ZC-A
- Zoro # G910030927
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Diameter | 5/8 in |
Details
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Type | Carabiner |
Color | Gray |
Anchorage End Connection Material | Aluminum |
Visual Load Indicator | Yes |
Weight Capacity | 400 lb |
ANSI Standards Met | ANSI Z359.14-21 |
Minimum User Weight | 130 lb |
Harness End Connection | None |
Rescue Method | Self |
Series | V-TEC Personal Fall Limiter |
SRL Housing Material | Polycarbonate |
RFID Equipped | Yes |
Item | Self Retracing Lanyard |
Number of Legs | 1 |
Anchoring Location | Overhead Only |
Lifeline Material | HMPE |
ANSI SRL Class (2021) | Class 1 |
ANSI SRL Type | SRL |
Minimum Weight Capacity | 130 lb |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection None, Harness End Connection Material Not Applicable, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LST2BX-YL)
- MSA SAFETY Rescue Utility Kit (SRS15300)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MP3-72-010)
- MSA SAFETY Lanyard, 6 ft., Gray (10193943)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192039)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- Msa Safety Fall Protection