Shop All Lanyards and Lifelines
Msa Safety
Self Retracing Lanyard, 400 lb Weight Capacity, Gray
Mfr # VTOHW-011-DE-A
Zoro # G810030928
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness End Connection Carabiner
- Anchorage End Connection Type Swivel Snap Hook
- Color Gray
- RFID Equipped Yes
- ANSI SRL Class (2021) Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # VTOHW-011-DE-A
- Zoro # G810030928
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Length | 6 ft |
Lifeline Diameter | 5/8 in |
Details
Harness End Connection | Carabiner |
Anchorage End Connection Type | Swivel Snap Hook |
Color | Gray |
RFID Equipped | Yes |
Item | Self Retracing Lanyard |
ANSI SRL Class (2021) | Class 1 |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL |
Series | V-TEC Personal Fall Limiter |
Visual Load Indicator | Yes |
SRL Housing Material | Polycarbonate |
Lifeline Material | HMPE |
Number of Legs | 1 |
ANSI Standards Met | ANSI Z359.14-21 |
Anchoring Location | Overhead Only |
Weight Capacity | 400 lb |
Anchorage End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Minimum Weight Capacity | 130 lb |
Harness End Connection Material | Aluminum |
Rescue Method | Self |
Description
Self Retracing Lanyard, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series V-TEC Personal Fall Limiter, ANSI Standards Met ANSI Z359.14-21, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-4X (10165-31-2-BLK-4X)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-ZC-A)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219293)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- Msa Safety Lanyards and Lifelines