Shop All SCBA Respirator Accessories
Msa Safety
SCBA Cylinder, Gray
Mfr # 10127945-SP
Zoro # G403615068
product price: $1,587.99
/ea
Free Shipping & Returns
$1,587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA AirHawk II SCBA
- System Type SCBA System
- Material Carbon
- Cylinder Material Carbon Fiber
- Pre-Filled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10127945-SP
- Zoro # G403615068
- UPC # 641817041055
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Cylinder |
For Use With | MSA AirHawk II SCBA |
System Type | SCBA System |
Material | Carbon |
Cylinder Material | Carbon Fiber |
Pre-Filled | Yes |
Cylinder Duration | 45 min |
Weight Empty | 10.6 lb |
Filled/Unfilled | Filled |
Pressure | 4,500 psi |
Duration | 45 Minutes/High Pressure |
Series | AirHawk II |
Cylinder Pressure | 4,500 psi |
Cylinder Color | Gray |
Color | Gray |
Brand and Series | MSA AirHawk II |
Description
SCBA Cylinder, For Use With MSA AirHawk II SCBA, Cylinder Duration 45 min, AirHawk II, 4,500 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Confined Space Do Not Enter (DS-Confined Space Do Not Enter)
- MSA SAFETY Fit Testing Kit, Bitrex (697444)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- MSA SAFETY SCBA Cylinder, Gray (10127944-SP)
- MSA SAFETY SCBA Cylinder, Aluminum, Yellow, 2216 psi (809872-SP)
- MSA SAFETY SCBA Cylinder, 4500 psi, 9.8 lb (807570-SP)
- MSA SAFETY Carrying Case, SCBA, G1 (10185115)
- MSA SAFETY SCBA Cylinder, 2216 psi, Carbon Fiber (807586-SP)
- MSA SAFETY SCBA Cylinder, Carbon Fiber, Gray, 4500 psi (10127946-SP)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- Msa Safety SCBA Respirator Accessories