Shop All Faceshields and Visors
Msa Safety
Safety Helmet Frame, Black
Mfr # 10236392
Zoro # G510396935
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Density Polyethylene, Polycarbonate
- For Use With Safety Helmet
- Dielectric Protection Yes
- Compatible with Brand MSA Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10236392
- Zoro # G510396935
- UPC # 641817331125
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Safety Helmet Frame |
Color | Black |
Material | High Density Polyethylene, Polycarbonate |
For Use With | Safety Helmet |
Dielectric Protection | Yes |
Compatible with Brand | MSA Safety |
Includes | (1) Faceshield Bracket, User Manual |
Compatible with Series | V-Gard H1 |
Compatible with Manufacturer Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
Compatible Manufacturer Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
For Use with Mfr. Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
For Use With Mfr. Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
Description
Safety Helmet Frame, Color Black, Dielectric Protection Yes, For Use With Safety Helmet, Includes (1) Faceshield Bracket, User Manual, Material High Density Polyethylene, Polycarbonate, Compatible with Brand MSA Safety, Compatible with Grainger Part Number 55JL87, 55JL96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Acid Neutralizer, 23 lb, Purple, PK10 (440001)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 M 105)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815404)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, XL, 12PK (52-3670/XL)
- MSA SAFETY Visor, Green, Polycarbonate (10115850)
- MSA SAFETY Visor, Clear, Polycarbonate (10115848)
- MSA SAFETY Fire and Rescue Visor, Tuffshield, Clr, 4in (10071006)
- MSA SAFETY Faceshield Frame, for Hard Hat Front-Brim (10158799)
- MSA SAFETY Faceshield Frame, Silver, Metal (10176739)
- MSA SAFETY Faceshield Frame, with Debris, Black (10154622)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- Msa Safety Eye Protection