Shop All Faceshields and Visors
Msa Safety
Safety Helmet Frame, Black
Mfr # 10235987
Zoro # G410436250
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Density Polyethylene, Polycarbonate
- For Use With Safety Helmet
- Dielectric Protection Yes
- Compatible with Series V-Gard H1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10235987
- Zoro # G410436250
- UPC # 641817331118
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Safety Helmet Frame |
Color | Black |
Material | High Density Polyethylene, Polycarbonate |
For Use With | Safety Helmet |
Dielectric Protection | Yes |
Compatible with Series | V-Gard H1 |
Compatible with Manufacturer Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
Includes | (1) Faceshield Bracket, User Manual |
Compatible with Brand | MSA Safety |
Compatible Manufacturer Part Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
Compatible Manufacturer Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
For Use with Mfr. Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
For Use With Mfr. Model Number | 10194783, 10194784, 10194785, 10194786, 10194787, 10194788, 10194789, 10194790, 10194791, 10194792, 10194793, 10194794, 10194795, 10194796, 10194797, 10194798, 10204346, 10204347, 10212394, 10212395, 10212396, 10212397, 10212398, 10212399, 10212400, 10212401, 10212402, 10219932, 10219933, 10219934, 10219935, 10219936, 10219937, 10219938, 10219939, 10219940, 10219941, 10219942, 10219943, 10219944, 10219945, 10219946, 10219947, 10219948, 10219949 |
Description
Safety Helmet Frame, Color Black, Dielectric Protection Yes, For Use With Safety Helmet, Includes (1) Faceshield Bracket, User Manual, Material High Density Polyethylene, Polycarbonate, Compatible with Brand MSA Safety, Compatible with Grainger Part Number 55JL87, 55JL96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116558)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115861)
- MSA SAFETY Visor, Green, Polycarbonate (10115847)
- MSA SAFETY Visor, Green, Polycarbonate (10118480)
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear (10103487)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- PIP Face Shield Bracket (251-01-5271)
- Msa Safety Faceshields and Visors