Shop All Safety Glasses
Msa Safety
Safety Glasses, Mirror Anti-Fog, Scratch-Resistant
Mfr # 10059671
Zoro # G1961318
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
- Series Sightgard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10059671
- Zoro # G1961318
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | I/O Mirror |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Sightgard |
Standards | ANSI/ISEA Z87.1-2010; CSA Z94.3 |
Features | Indoor/Outdoor Mirror Allows Workers to Go From Bright To Low Light Conditions; Rubber Tipped Temples And Nose Bridge For Comfortable, Yet Secure Fit; Maximum UV Protection (U6); Application: Assembly And Mechanical, Chipping, Chiseling, Cleaning, Drilling, Grinding, Machining, Masonry, Riveting, Sanding, Sawing |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Mirror |
Frame Type | Frameless |
Description
AntiFg Safety Glasses, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012348)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070917)
- MSA SAFETY Gls Safety Gry Lens Contoured (10050989)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10038845)
- MSA SAFETY 10049188 Safety Glasses With Clear Lens (1313972)
- MSA SAFETY Safety Glasses, Blue Anti-Fog, Scratch-Resistant (10008179)
- MSA SAFETY Glasses Safety Gray Artic (697515)
- MCR SAFETY MCR Safety® SS110 Safety Glasses SS1 Series, Black Frame, Clear Lens (SS110)
- Msa Safety Safety Glasses