Shop All Safety Glasses
Msa Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # 10070918
Zoro # G4603116
product price: $13.75
/ea
Sold in multiples of 12 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray Tint
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Gray Tint Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10070918
- Zoro # G4603116
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Sightgard, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Gray Tint Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI/ISEA Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F66)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-1014-L-18597)
- MSA SAFETY SAFETY WORKS Safety Glasses, AntiFog Lens, Width Adjustable, SemiRimless Frame, Black Frame (SWX00255)
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- MSA SAFETY Glasses Safety Gray Artic (697515)
- MSA SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (10070919)
- MSA SAFETY Safety Glasses, Blue Anti-Fog, Scratch-Resistant (10008179)
- MSA SAFETY Msa 454-10038845 Arctic Protective Eyewear; Clear Polycarbonate Anti-Fog Lenses (454-10038845)
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Brow Guard & Side Shields, Anti-Fog, Clear Lens (708395CL)
- Msa Safety Safety Glasses