Shop All Safety Glasses
Msa Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 10038846
Zoro # G1961263
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
- Series Sightgard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10038846
- Zoro # G1961263
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Frameless |
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Series | Sightgard |
Standards | ANSI/ISEA Z87.1-2010; CSA Z94.3 |
Primary Lens Color | Gray |
Features | Rubber Tipped Temples and Nosebridge For Comfortable, Yet Secure Fit; Application: Assembly and Mechanical, Chipping, Chiseling, Drilling, Grinding, Machining, Sanding, Sawing |
Safety Glasses Frame Style | Frameless |
Frame Type | Frameless |
Description
Anti Fog Safety Glasses, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- MSA SAFETY Safety Glasses, Blue Anti-Fog, Scratch-Resistant (10008179)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10038845)
- MSA SAFETY SAFETY WORKS CloseFitting Safety Glasses, AntiFog, AntiScratch Lens, Rimless Frame, Clear Frame (10006315)
- MSA SAFETY Glasses Safety Gray Artic (697515)
- MSA SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (10118475)
- MSA SAFETY Safety Glasses, Gray Anti-Fog (10106384)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- Msa Safety Eye Protection