Shop All Safety Glasses
Msa Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # 10070917
Zoro # G4603107
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Clear Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10070917
- Zoro # G4603107
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Sightgard, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Clear Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI/ISEA Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Orange/Black, Ribbed Nylon (SDX2-05-XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49115)
- MSA SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (10038846)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10038845)
- MSA SAFETY SAFETY WORKS Safety Glasses, AntiFog Lens, Width Adjustable, SemiRimless Frame, Black Frame (SWX00255)
- MSA SAFETY Nuevo Wrap Safety Glass Gray Tint (4870838)
- MSA SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (10118475)
- MSA SAFETY Safety Glasses, Gray Scratch-Resistant (10070918)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- Msa Safety Eye Protection