Shop All Safety Glasses
Msa Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # 10070914
Zoro # G4603089
product price: $6.49
/ea
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Clear Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10070914
- Zoro # G4603089
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Clear Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Sightgard |
Standards | ANSI/ISEA Z87.1-2010 and CSA Z94.3 |
Frame Color | Clear |
X-Ray Detectable | No |
Metal Detectable | No |
Photochromatic Lens | No |
Frame Style | Traditional |
Frame Type | Half-Frame |
Description
Safety Glasses, Series Sightgard, Gender Universal, Lens Color Clear, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size M, Frame Material Clear Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI/ISEA Z87.1-2010 AND CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- GENUINE GRIP Boots, 10-1/2, D, Black, Plain, Mens, PR (1600-10.5M)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- MSA SAFETY Safety Glasses, Gray Anti-Fog (10106384)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10038845)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070917)
- MSA SAFETY Msa 454-10038845 Arctic Protective Eyewear; Clear Polycarbonate Anti-Fog Lenses (454-10038845)
- MSA SAFETY Safety Glasses, Gray Scratch-Resistant (10070918)
- MSA SAFETY Safety Works 817691 Over-the-Glass Safety Glasses, Clear Frame (4367B)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2130)
- Msa Safety Eye Protection