Shop All Safety Glasses
Msa Safety
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 10118475
Zoro # G1961342
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10118475
- Zoro # G1961342
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Full-Frame |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | Sightgard |
Standards | ANSI/ISEA Z87.1-2010; CSA Z94.3 |
Primary Frame Color | Clear |
Safety Glasses Frame Style | Full-Frame |
Primary Lens Color | Clear |
Features | Integral Nose pad for Added Comfort; Maximum UV Protection (U6); Application: Assembly and Mechanical, Drilling, Grinding, Machining, Masonry, Power Fastening, Riveting, Sanding, Sawing |
Frame Type | Full-Frame |
Description
AntiFog Safety Glasses, No Foam Lined, Eyewear Frame Style Full-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567P STD BLU)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 M)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- TRIMACO Spray Suit, L, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28032)
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- MSA SAFETY Msa 454-10038845 Arctic Protective Eyewear; Clear Polycarbonate Anti-Fog Lenses (454-10038845)
- MSA SAFETY Safety Glasses, Blue Anti-Fog, Scratch-Resistant (10008179)
- MSA SAFETY Safety Glasses, Gray Anti-Fog (10106384)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070917)
- MSA SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (10070919)
- UNDERHILL Underhill Plant Stress Detection Glasses (NG655-01)
- Msa Safety Eye Protection